NORTON 66261130776 VORTEX RAPID PREP FLAP DISC FINE


Norton Vortex Rapid Prep SCM Flap Disc

References
norton:66261130776
rubix:2584531
ean:5900442872133
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
GrainFine

Product details : NORTON 66261130776 VORTEX RAPID PREP FLAP DISC FINE


Rapid and durable non-woven disc for Right Angle Grinders is a perfect complement to Flap and Fibre discs in the blending and finishing applications. Upgraded product from traditional SCM Hook & Loop range with high performance Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits. Ideal for hard to reach corners, edges and profiles.
Nonwoven Flapdiscs - Norton VTX Rapid Prep Low Flex - 115x22mm Fine

Strengths

Layers of Surface Conditioning Material (SCM) in a variety of grades for quick blending and finishing
Longer life and durability with smear free cut & finish with one disc
Three dimensional non-woven abrasive fabric layers containing high performance Vortex grain with Clean BondTM technology
Ideal for cleaning, light deburring and processing TIG welded seams on stainless steel

Applications

Blending

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
GrainFine
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
  • Usually arrives within 14 working days