NORTON 78072726075 XTREME R860 FLAP DISC 115 X 22 MM P80 PACK 10
Norton X-Treme R860 Flap Disc
See technical informationReferences
Norton:78072726075
Rubix:230A9972

Product details : NORTON 78072726075 XTREME R860 FLAP DISC 115 X 22 MM P80 PACK 10
X-Treme is unique high performance Zirconium flap disc from Norton. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Flap Discs - Norton X-treme R860 - 115x22mm Gr80
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | flap disc |
| Application | medium to high pressure applications on carbon steel and hard metals |
| Shape | round |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
- Delivery usually within ( 10 ) days
