References
ATA Garryson:GFBZ115060
Rubix:80253109

Product details : GARRYSON GFBZ115060 115MM 60G ZIRC FLAP DISC
DIY Zirconium Flap Disc 115mm x 22mm - 60 Grit Medium
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | flap disc |
| Application | weld preparation;weld seam removal;surface blending;edge grinding |
| Shape | round |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- In stock: Next day delivery
