Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
OSBORN 8203100947 LIPPRITE FOLDED BUFFS D100
OSBORN 8203100947 LIPPRITE FOLDED BUFFS D100
LIPPRITE folded buffs
References
osborn:
8203-100 947
rubix:
387A5200
manufacturer :
8203100947
ean:
4013349582812
Technical specifications
Diameter
100
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 8203100947 LIPPRITE FOLDED BUFFS D100
Folded Buff EKK, Non-woven, Fine
Strengths
Use coarse, medium or fine non-wowen depending required finish result
Applications
For satin finishing stainless steel/steel and aluminium.
Technical specifications
Attributes
Logistic Weight
120,34
g
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.33
excl. VAT
/
Each
£
5.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
GARRYSON PREMIUM FLAP DISC ZIR/GFB 115 X 22MM P40 GJBZ115040
NORTON 66261130777 VORTEX RAPID PREP FLAP DISC VERY FINE
OSBORN 8203100934 LIPPRITE FOLDED BUFFS D100
ROEBUCK 866858 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G40
3M 51997 FLAP DISC 769F 115MM 120+ CONICAL
TYROLIT 3 STAR C-TRIM FLAP DISC 115X22.23MM ZA40-B 34239191 PACK OF 10
3M 65060 CUBITRON II FLAP DISC 967A 178 MM 40+ CONICAL PK10
ROEBUCK 866851 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G80
GISS 866465 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G120
3M CUBITRON II 967A FLAP DISC FLAT P60 125MM
NORTON 66261130779 VORTEX RAPID PREP FLAP DISC COARSE 125
3M 65021 566A FLAP DISC CONICAL 100 X 16MM P40
3M 51481 CUBITRON II FLAP DISC 969F FLAT PN 80+ 115MM YF-WEIGHT
ROEBUCK 866867 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G40