3M™ Flap Wheel 339
Diameter | 50 mm |
---|---|
Thickness | 10 mm |
Grain | 60 |
Packaged dimensions (D x W x H) | 95x115x175 mm |
---|---|
Package weight | 656 g |
Diameter | 50 mm |
Thickness | 10 mm |
Grain | 60 |
Rod diameter | 6 mm |
Application | Cutting;Polishing |
10 mm |
Usually arrives within 14 working days