Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
Flap Wheel
References
roebuck:
6842984
rubix:
222A5046
ean:
3660338399459
Technical specifications
Diameter
60
mm
Thickness
15
mm
Grain
60
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
60
mm
Thickness
15
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Sold out
Select variants (17)
Add to cart
Check our products from related categories
3M 64502 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P120
Flapwheel on rod Flexovit 63642585434
3M 64523 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P80
NORTON 63642561466 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#80
NORTON 66261093448 UNW STD 3X1/8X1/4 U2305 NOR VTME5 BF+ PK40
3M 64499 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P40
3M 64521 FLAP WHEEL 339 80MMX50MM P40
3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40
3M 64489 FLAP WHEEL 339 40MMX20MM P120
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G
3M 17185 SCOTCH-BRITE ROLOC UNITI WHEEL XL-DR 50MMX6MM 2A MED
3M 64512 SHAFT MOUNTED FLAP WHEEL 339 60MMX30MMX6MM P180
3M 64527 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P240
3M 07215 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH PF-ZS 75MMX45MM S FIN