References
Superseded Ref:6842949
Roebuck:886426
Rubix:222A5039
EAN:3660338398537
Documents
Product details : ROEBUCK 886426 FLAP WHEEL 30 X 15 MM 120G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- In stock: Next day delivery

