References
Pferd Tools:F 4020/6 A 120
Rubix:302A0290
Manufacturer :44408126
EAN:4007220154649
Product details : PFERD 44408126 FAN GRINDER F 4020/6 A120
Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Usually arrives within 14 working days

