BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK


Wicks for paneling

References
bosch:2608596347
rubix:208A0847
manufacturer :2 608 596 347
ean:3165140059534
brand logo
brand logo
Technical specifications
Total length600 mm
Drilling diameter18 mm
Body materialhss
See all Specifications

Product details : BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK


The wick for shuttering and paneling is a very robust accessory for formwork. The wick and the attached tail are assembled by screwing, which minimizes the risk of breakage and false roundness. The offset of the tail with respect to the drill avoids any blockage, even in the wet wood, while retaining enough power to cut also the points housed in the wood. With an extra long shaft, the drill is suitable for formwork, interior design, sanitary installation, heating and electricity. Suitable for use in wood, plasterboards, light building materials, insulation and even metals (sandwich materials with steel or aluminum and metal profiles). The drill bit can be used on all 13 mm drill core drills. Made from high- speed steel (HSS), the wick for formwork and paneling is manufactured to DIN 7490 and has a 118 degree tapered point.

Strengths

Assembly by screwing the bit and the tail reported, thus minimizing the risk of breakage and roundness. Offset the rod relative to the drill, avoiding any blockage while allowing the cutting of points in the wood. Extra long shank for easy drilling of multilayer lightweight construction materials and sandwich materials.

Applications

Very robust bit for shuttering and paneling.

Technical specifications


Attributes
Logistic Weight421 g
Packaged dimensions (D x W x H)660x60x19 mm
Package weight421 g
Total length600 mm
Drilling diameter18 mm
Body materialhss
Tail diameter10 mm
Type of tailcylindrical
Length of cut550 mm
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ Each
£ 32.04 incl. VAT
  • Usually arrives within 14 working days