Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 125X1X22A60CUTD 66252829285
FLEXOVIT 125X1X22A60CUTD 66252829285
Flat grinding wheel
References
flexovit:
66252829285
rubix:
170A0562
ean:
8711479261732
Technical specifications
Diameter
125
mm
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : FLEXOVIT 125X1X22A60CUTD 66252829285
Steel/stainless steel/inox
Strengths
Free of iron, sulphur and chlorine
Easy and comfortable cutting
Burr-free cutting result
High stability
Applications
Highly recommended for high-alloy steel, thin sheet metal, stainless steel, and inox steel
Recommended for steel, structural steel, low-alloy steel, non-ferrous metals and titanium
Technical specifications
Attributes
Diameter
125
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Application
ultrafine court;cutting
Shape
round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.04
excl. VAT
/
Each
£
67.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NNORTON 66252831541 A46Z-125X1.0X22.23-T41 NOR-BDX
FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
3M 51771 SILVER CUT-OFF WHEEL T41 100MMX0.9MMX6.35MM
3M 86616 CUBITRON 3 CUT-OFF WHEEL 60+ T41 115 X1 X22.23MM
NORTON 66252925433 VULCAN INOX CUTTING DISC 125X1.0X22.23MM PACK 25
PFERD 65503010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1X6MM
NORTON BDX CUTTING DISC DPC 230X3.2X22.2MM METAL 66252829430 SINGLE
TYROLIT 41511 CUT-OFF WHEEL 230X2.5X22.23MM PREMIUM PK25
NORTON 66252832686 CUTTING DISC 230X1.9X22.23MM PACK 25
ROEBUCK 886393 125MM DIAMOND DISC SEGMENTS FOR CONCRETE
BOSCH 2608602220 RAPIDO LONGLIFE CUTTING DISC 115X1.0X22MM
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P80 PACK OF 50 63642597052
KLINGSPOR 188463 METAL CUTTING DISC 125 X 2.5 X 22MM
PFERD 65506031 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X3X10MM