TYROLIT 41511 CUT-OFF WHEEL 230X2.5X22.23MM PREMIUM PK25


Cutting disc A30Q

References
tyrolit:41511
rubix:80119380
ean:9003170415118
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness2.5 mm
See all Specifications

Product details : TYROLIT 41511 CUT-OFF WHEEL 230X2.5X22.23MM PREMIUM PK25


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. Super thin 2 in 1 cutting discs. Two applications in a disc: suitable for use on steel and stainless steel. Shape: 42F. The range of 2-in-1 PREMIUM cut-off wheels ranges from 1.6 to 1.9 mm for fast and comfortable work with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.

Technical specifications


Attributes
Logistic Weight240 g
Diameter230 mm
Thickness2.5 mm
Show UNSPSC/ECL@SS
£ 115.09 excl. VAT
/ Each
£ 138.11 incl. VAT
  • Usually arrives within 14 working days