ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
Half-round file with handle
See technical informationSee documentsReferences
Superseded Ref:6829042
Roebuck:829053
Rubix:209A8497
EAN:3660338048173

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 20x6 mm |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Usually arrives within 14 working days
