References
Knipex:20 01 180
Rubix:388A3317
EAN:4003773042440





Product details : KNIPEX 2001180 FLAT NOSE PLIERS 180MM
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x84x36 mm |
|---|---|
| Length of noses | 35 mm |
| Length | 180 mm |
| Weight | 185 g |
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Delivery usually within ( 14 ) days