KNIPEX 3301160 DUCK BILL PLIERS 160MM

Duckbill Pliers

See technical information

References

Knipex:33 01 160
Rubix:80200081
EAN:4003773016663
brand logo

Technical specifications

Length of noses55 mm
Length160 mm
See all Specifications

Product details : KNIPEX 3301160 DUCK BILL PLIERS 160MM


33 01 160 Duckbill Pliers
long, broad and thin tapered jaws. Smooth gripping surfaces.
  • Jaw thickness (joint) (T1): 7.5 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 9.0 mm
  • Jaw length (L3): 55.0 mm
  • Head width (W3): 15.0 mm
  • Duckbill shaped jaws 9 mm wide at the tip and tapering to 1.5 mm thickness. Smooth gripping surfaces. Chrome vanadium electric steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)160x53x12 mm
    Length of noses55 mm
    Length160 mm
    Weight103 g
    £ 30.49 excl. VAT
    / Each
    £ 36.59 incl. VAT
    • Delivery usually within ( 14 ) days