LINDSTROM 7891 SNIPE NOSE PLIERS SERRATED JAW 132MM
Supreme range
See technical informationSee documentsReferences
Lindström:7891
Rubix:078183
EAN:7314150052714

Documents
Product details : LINDSTROM 7891 SNIPE NOSE PLIERS SERRATED JAW 132MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Nose shape | straight |
| Length of noses | 32.5 mm |
| Length | 132 mm |
| Weight | 59 g |
Show UNSPSC/ECL@SS
£ 50.44 excl. VAT
/ Each
£ 60.53 incl. VAT
- Delivery usually within ( 14 ) days
