References
Knipex:20 01 140
Rubix:388A3315
EAN:4003773022794





Product details : KNIPEX 2001140 FLAT NOSE PLIERS 140MM
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x76x31 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 28 mm |
| Length | 140 mm |
| Weight | 105 g |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Delivery usually within ( 14 ) days