References
Knipex:22 01 160
Rubix:2546563
EAN:4003773033905




Product details : KNIPEX 2201160 ROUND NOSE PLIERS 160MM
22 01 160 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 3.0 mm Jaw length (L3): 30.0 mm Head width (W3): 18 mm
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Nose shape | round |
|---|---|
| Length of noses | 30 mm |
| Length | 162 mm |
| Weight | 135 g |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Delivery usually within ( 14 ) days