References
Superseded Ref:5073359
Roebuck:4971947
Rubix:2521404
EAN:3660338341113
Documents
Product details : ROEBUCK PROFESSIONAL ROUND NOSE PLIERS 160MM
Standard: DIN ISO 5745
Polished surface, PVC dip-coated handles.
Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | round |
|---|---|
| Length of noses | 34 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
- In stock: Next day delivery

