References
Knipex:37 23 125
Rubix:388A3409
EAN:4003773043645



Product details : KNIPEX 3723125 PLIERS FELECTRONIC ENG 125MM
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x76x12 mm |
|---|---|
| Length of noses | 27 mm |
| Length | 130 mm |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Delivery usually within ( 14 ) days