ROEBUCK 886168 FLAT NOSE PRECISION PLIER LENGTH 125MM
PRECISION FLAT NOSE PLIER
See technical informationReferences
Superseded Ref:4972251
Roebuck:886168
Rubix:226A9138
EAN:3660338396250
Product details : ROEBUCK 886168 FLAT NOSE PRECISION PLIER LENGTH 125MM
Standard: DIN ISO 9655
Steel Phosphate surface
PVC coated handles
Made in Germany.
Steel Phosphate surface
PVC coated handles
Made in Germany.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length of noses | 25 mm |
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Usually arrives within 14 working days

