ROEBUCK PROFESSIONAL LONG NOSE BENT PLIERS 160MM
Radio/telephone plier with cutter, bent nose, 45°
See technical informationSee documentsReferences
Roebuck:5073360
Rubix:2521407
EAN:3660338341380
Documents
Product details : ROEBUCK PROFESSIONAL LONG NOSE BENT PLIERS 160MM
Standard: DIN ISO 5745
Angled at 45°.
Polished surface, PVC dip-coated handles.
With cable cutter.
Angled jaws 45°.
Angled at 45°.
Polished surface, PVC dip-coated handles.
With cable cutter.
Angled jaws 45°.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 52.5 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 16.91 excl. VAT
/ Each
£ 20.29 incl. VAT
- In stock: Next day delivery

