References
Knipex:38 25 200
Rubix:388A3417
EAN:4003773043669



Product details : KNIPEX 3825200 MECHANICIANS PLIERS 200MM
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 224x115x19 mm |
|---|---|
| Nose shape | pointed |
| Length of noses | 73 mm |
| Length | 299 mm |
| Weight | 209 g |
Show UNSPSC/ECL@SS
£ 36.31 excl. VAT
/ Each
£ 43.57 incl. VAT
- Delivery usually within ( 14 ) days