KNIPEX 3011140 LONG NOSE PLIERS 140MM
Snipe nose pliers, black atramentised with plastic coating type 30 11
See technical informationReferences
Knipex:30 11 140
Rubix:388A3356
EAN:4003773033936



Product details : KNIPEX 3011140 LONG NOSE PLIERS 140MM
Design: DIN ISO 5745.Serrated grip zones, handles covered with plastic.
Made of chromium-vanadium electric steel
Made of chromium-vanadium electric steel
Long-nose pliers, polished head
Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, long, flat jaws, serrated grip areas, handles covered with plastic.
Made of chromium-vanadium electric steel.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x76x12 mm |
|---|---|
| Nose shape | long |
| Length of noses | 42 mm |
| Length | 130 mm |
| Weight | 86 g |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 14 ) days