References
Knipex:51 01 210 SB
Rubix:388A3524
EAN:4003773011606

Product details : KNIPEX 5101210SB CARPENTERS PINCERS 210MM
With striking face to hammer down nails. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x110x87 mm |
|---|---|
| Length | 265 mm |
| Weight | 435 g |
Show UNSPSC/ECL@SS
£ 22.34 excl. VAT
/ Each
£ 26.81 incl. VAT
- Delivery usually within ( 14 ) days





