KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM

Electricians' Pliers

See technical information

References

Knipex:13 01 160 SB
Rubix:388A3258
EAN:4003773022404
brand logo

Technical specifications

Nose shapeflat
Length of noses50 mm
Length16 mm
See all Specifications

Product details : KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM


13 01 160 Electricians' Pliers
the ideal pliers for cable work. Suitable for cutting, bending, gripping, crimping and stripping. For gripping and bending wire. For cutting medium hard and hard wire. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping wire ferrules.
  • Cutting capacities medium hard wire (diameter): Ø 2.5
  • Schneidwerte harter Draht (Durchmesser): Ø 1.6
  • Stripping capacities in square millimetres: 0.5 — 0.75 / 1.5 / 2.5 mm²
  • The ideal pliers for cable work. For gripping and bending wire. For cutting medium hard and hard wire. Precision cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping end sleeves (ferrules). Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)195x110x87 mm
    Nose shapeflat
    Length of noses50 mm
    Length16 mm
    Diameter2.5 mm
    Cutting capacity2.5 mm
    Weight0.134 g
    £ 39.03 excl. VAT
    / Each
    £ 46.84 incl. VAT
    • Delivery usually within ( 14 ) days