References
Knipex:22 06 160
Rubix:010239
EAN:4003773033790




Product details : KNIPEX 2206160 ROUND NOSE PLIERS 160MM
22 06 160 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 3.0 mm Jaw length (L3): 30.0 mm Head width (W3): 18 mm VDE tested: yes
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x48x30 mm |
|---|---|
| Nose shape | round |
| Length of noses | 30 mm |
| Length | 165 mm |
| Weight | 175 g |
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
- Delivery usually within ( 14 ) days