References
Knipex:97 59 14
Rubix:388A4145
EAN:4003773026976

Product details : KNIPEX 975914 SPARE HOLDER FOR 975264
Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Crimping pressure has been set precisely (calibrated) in the factory, re-adjustable. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling due to 20° angled head, low weight and short design. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 33.90 excl. VAT
/ Each
£ 40.68 incl. VAT
- Delivery usually within ( 14 ) days