KNIPEX 3121160SB NEEDLE NOSE PLIERS 160MM

Flat Nose Pliers

See technical information

References

Knipex:31 21 160 SB
Rubix:388A3377
EAN:4003773029885
brand logo

Technical specifications

Length of noses55 mm
Length220 mm
See all Specifications

Product details : KNIPEX 3121160SB NEEDLE NOSE PLIERS 160MM


31 21 160 Flat Nose Pliers
precision pliers for very exact assembly, bending and adjusting work. Slim and ergonomically shaped for work in poorly accessible areas. Smooth ground gripping surfaces. Edges carefully deburred.
  • Jaw thickness (joint) (T1): 7.5 mm
  • Tips width (W4): 1.8 mm
  • Tips thickness (T2): 2.5 mm
  • Gripping surface length (L4): 27.0 mm
  • Jaw length (L3): 55.0 mm
  • Head width (W3): 16.0 mm
  • Head angle: 45
  • Precision pliers for very exact assembly, bending and adjusting work. With extra long jaws: length of jaws 55.0 mm. Smooth ground gripping surfaces. Edges carefully deburred. Chrome vanadium electric steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)220x84x18 mm
    Length of noses55 mm
    Length220 mm
    Weight119 g
    £ 33.51 excl. VAT
    / Each
    £ 40.21 incl. VAT
    • Delivery usually within ( 14 ) days