References
Knipex:90 42 250
Rubix:388A3847
EAN:4003773047865





Product details : KNIPEX 9042250 PUNCH LOCK RIVETER 250MM
for one-hand operation To join metal section sheets used in dry walling with a lock seam. For U- and C-shaped sections with max 1.2 mm metal (2 x 0.6 mm). Minimum handforce required due to optimum lever transmission. pliers body: special tool steel, rolled, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x84x35 mm |
|---|---|
| Length | 25 mm |
| Cutting capacity | 1.2 mm |
| Weight | 0.676 g |
Show UNSPSC/ECL@SS
£ 115.51 excl. VAT
/ Each
£ 138.61 incl. VAT
- Delivery usually within ( 14 ) days