Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
Flat plate disc A 60 GF
References
flexovit:
63642521039
rubix:
399A7512
ean:
3564650009778
Technical specifications
Diameter
127
mm
Reaming diameter
22
mm
Grain
60
Product details
Technical specifications
Product details :
ALOX flat plate disc glass fibre carrier, conical. Aluminium oxide granule. Long tool life. For heavy operations. Application: various steel types, non-ferrous metals and wood.
Technical specifications
Attributes
Diameter
127
mm
Reaming diameter
22
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 78072726078 125MM P80 XTREME FLAP DISC
3M 65052 CONICAL FLAP DISC P60 TYPE 967A
TYROLIT 3 STAR C-TRIM FLAP DISC 115X22.23MM ZA40-B 34239191 PACK OF 10
3M 51479 CUBITRON II FLAP DISC 969F 115MM 40+ FLAT
GISS 866467 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G40
NORTON 78072723632 R928 CERAMIC FLAP DISC 115 X 22 MM P60 XTRP
3M 51484 CUBITRON II FLAP DISC 969F FLAT PN 80+ 125MM YF-WEIGHT
KLINGSPOR MOP DISC MED GRD 278496
ROEBUCK 866867 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G40
3M CUBITRON II 967A FLAP DISC CONICAL P60 125MM
PFERD FLAP DISCS 115 X 22.23MM DPC 60G 67689046
FLEXOVIT 115X22MM80G FLAPDISK 63642517999
3M CUBITRON II 967A FLAP DISC FLAT P60 125MM
ROEBUCK 866838 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G80
NORTON 66254492267 STARLINE FLAP DISC R82B 115 X 22MM P40 PACK 10