Flat washers, large, 200 HV
Inner diameter | 10 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 30 mm |
Inner diameter | 10 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 30 mm |
Standard | ISO 7093-1 |
Thickness | 2.5 mm |
Class | 200HV |
In stock: Next day delivery