Flat washers, large
Inner diameter | 17 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 50 mm |
Inner diameter | 17 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 50 mm |
Standard | DIN 9021 |
Thickness | 3 mm |
Class | 140HW |
Usually arrives within 14 working days