Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M4WSHR-FORMA-A2/50
rubix:
154A6391
Technical specifications
Inner diameter
4.3
mm
Material/finishing
steel
Outer diameter
9
mm
Product details
Technical specifications
Product details : FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
4.3
mm
Material/finishing
steel
Outer diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
5MM WASHER FORM C BZP PACK OF 250
M8 WASHER FORM A PACK OF 50
NORDLOCK NL16SS SS WEDGE WASHER
SPARTEX RONTCPLAT13A2-CHEESE HEAD SCREW WASHER A2 20X13X2
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX WASHERS TYPE A A4 85X46X7 01254460
SPARTEX WASHERS TYPE A A4 6X2.7X0.5 01254027
SPARTEX WASHERS TYPE A A4 14X7.4X1.6
SPARTEX WASHERS TYPE A A4 10X5.3X1
SPARTEX WASHERS FOR CHEESE HD SCR A4 30X19X2.5 04334190
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 6X2.2X0.8
6MM WASHER FORM A A2 PACK OF 50
SPARTEX WASHERS FOR CHEESE HD SCR A4 6X3.2X0.5 0433432
SPARTEX RONPLU15A4-PENNY WASHER A4 44X15X3