Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6MM WASHER FORM A A2 PACK OF 250
6MM WASHER FORM A A2 PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMA-A2/250
rubix:
8861862
Technical specifications
Material/finishing
steel
Product details
Technical specifications
Product details : 6MM WASHER FORM A A2 PACK OF 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Material/finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.43
excl. VAT
/
Each
£
8.92
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
SPARTEX RONLU14A4ISO-PLAIN WASHERS-LARGE SERIES-A4 44X14X3
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 85X27X6 7093427
WASHER PK 50 M6WSHR-FORMB/50
REPAIR WASHER PK 50 8X25X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A4 2X10.5X20
SPARTEX WASHERS FOR CHEESE HD SCR A2 5X2.2X0.5 0433222
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 6X2.2X0.8
SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
SPARTEX WASHERS TYPE A A2 39X23X3 01252230
10 X 25 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS TYPE A A4 7X3.2X0.5 0125432
WASHER PK 50 M6WSHR-FORMB-A2/50