SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 9X3.2X0.8
Flat washers, large
See technical informationReferences
Superseded Ref:RONLU3A4DIN
Spartex:RONPLU3,2A4
Rubix:268A3653
Manufacturer :9021432
EAN:4043377198273


Technical specifications
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 9 mm |
Product details : SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 9X3.2X0.8
Washers with outside diameter ≈ 3x nominal thread diameter A4 9X3,2X0,8 DIN 9021
Technical specifications
Attributes
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 9 mm |
| Standard | DIN 9021 |
| Metrical diameter | M3 |
| Thickness | 0.8 mm |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ 1,000 pieces
£ 6.24 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.2 mm
Material/finishing
Outer diameter
9 mm
Standard
Metrical diameter
M3