References
Rubix-UK:M16WSHR-FORMA-A2/50
Rubix:8861900


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 30 mm |
Product details : 16MM WASHER FORM A A2 PK 50
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 30 mm |
| Metrical diameter | M16 |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- In stock: Next day delivery
Inner diameter
16 mm
Material/finishing
Outer diameter
Metrical diameter
M16