3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
Fleece Roll
See technical informationReferences
3M:B0060
Rubix:213A8802
Manufacturer :7100182507
EAN:03134375392068

Product details : 3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
Non-abrasive nylon sheet type T, talc mineral. Available in dimension : 150 x 10000mm.
Strengths
The roll material can be cut to the desired length for performing finishing, jointing, polishing, contour finishing and uniform cleaning
-Prefer the type A version for a fine, matte finish, and the type S version for an even finer, glossy finish.
-WR reinforced sheet for greater longevity.
-Ability to deform allows high precision without altering the shape of the workpiece.
-Prefer the type A version for a fine, matte finish, and the type S version for an even finer, glossy finish.
-WR reinforced sheet for greater longevity.
-Ability to deform allows high precision without altering the shape of the workpiece.
Technical specifications
Attributes
| Package weight | 1015 g |
|---|---|
| Length | 10000 mm |
| Width | 150 mm |
| Material | polyamide |
| Type | type t white non-abrasive |
| Grain | 0 |
Show UNSPSC/ECL@SS
£ 109.34 excl. VAT
/ Each
£ 131.21 incl. VAT
- Delivery usually within ( 4 ) days