KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
KL 361 JF Abrasive Roll with cloth backing
See technical informationReferences
Klingspor:4226
Rubix:218A8281
EAN:4014855030415

Product details : KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 50 mm |
| Material | fiber |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
- Delivery usually within ( 2 ) days