NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2


PRO - Regular Rolls Foamed Selfgrip

References
norton:63642557613
rubix:80208329
brand logo
brand logo
Technical specifications
Length25000 mm
Width115 mm
GrainOther
See all Specifications

Product details : NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2


Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.

Strengths

Water resistant, reduces clogging, washable, easy to handle, protection against dust.

Applications

Ideal on rounded edges, contours and curves without damaging painted surfaces, fine finishing sanding.

Technical specifications


Attributes
Length25000 mm
Width115 mm
GrainOther
MaterialPaper
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
  • Usually arrives within 14 working days