Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Lifting attachments
Vacuum lifter
DEWALT DCE590N-XJ GRABO 18V SUCTION LIFTER - BARE UNIT
DEWALT DCE590N-XJ GRABO 18V SUCTION LIFTER - BARE UNIT
Vacuum lifter Dewalt
References
dewalt:
DCE590N-XJ
rubix:
353A6276
ean:
5054905322489
Technical specifications
Safe working load SWL
120
kg
Product details
Technical specifications
Product details : DEWALT DCE590N-XJ GRABO 18V SUCTION LIFTER - BARE UNIT
Technical specifications
Attributes
Safe working load SWL
120
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
365.00
excl. VAT
/
Each
£
438.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS THIN PLATE LIFTER 300KG
VULCAN MLM01Y MINI LIFTER - MANUAL 100KG ORANGE
ECLIPSE FERRITE MAGNET WITH COUNTERSUNK HOLE PACK OF 4
GEDORE 640-270 MINI MAGNETIC LIFTER 400 MM D 4 MM
PLL1312 PALLET LEVEL BELLOWS
ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 250KG
VULCAN MLM02Y MINI LIFTER - MANUAL 200KG ORANGE
GPC PLR1016 PALLETRING BLUE
ECLIPSE MAGNETICS THIN PLATE LIFTER 150KG
ECLIPSE MAGNETICS E952 MAGNETIC VARIABLE CLAMPS
GPC PLD1100 PALLETDISC ORANGE
PLL1211 PALLET LEVEL LOADER
DRAPER 10195 FLEXIBLE MAGNETIC PICK UP TOOL 610MM
ECLIPSE MAGNETICS E972 H/D FIXED CLAMP
ECLIPSE PLANNING MAGNETS 30MM DIA PACK OF 5