KLINGSPOR 383485 DT900U DIAMOND BLADE 125 X 2.2 22.23 MM M14
DT 900 UT Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:383485
Rubix:416A4163
EAN:4014855666393

Product details : KLINGSPOR 383485 DT900U DIAMOND BLADE 125 X 2.2 22.23 MM M14
DT 900 UT diamond cutting blade thread M14, 125 x 2.2 x 22.23 mm 2.2 x 10 mm, closed rim turbo
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo continuous rim (closed turbo segment) |
| Max speed | 80 m/s |
| Series | dt 900 ut special |
Show UNSPSC/ECL@SS
£ 28.12 excl. VAT
/ Each
£ 33.74 incl. VAT
- Usually arrives within 14 working days