FLEXOVIT 66252831169 LONG LIFE INOX CUTTING DISC PK25 115X3.0X22.23MM
Flexovit Long Life Cutting Discs
See technical informationReferences
Flexovit:66252831169
Rubix:388A8856




Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252831169 LONG LIFE INOX CUTTING DISC PK25 115X3.0X22.23MM
Flexovit Long Life cut-off and deburring wheels provide long life and excellent cutting performance in both steel and stainless steel applications.
Strengths
This extra-hard wheel cuts longer on steel, for less downtime and higher productivity. Thickness 2-2.5 mm for greater cutting stability.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting stainless steel (inox/rvs) on angle grinders |
| Shape | bf42 depressed-centre cutting disc (cup 42) |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | industrial line long life inox |
Show UNSPSC/ECL@SS
£ 44.41 excl. VAT
/ Each
£ 53.29 incl. VAT
- In stock: Next day delivery