Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252829577 NORZON CUTTING DISC ALUM.OXIDE 125 X 1.6 X 22.23 MM
NORTON 66252829577 NORZON CUTTING DISC ALUM.OXIDE 125 X 1.6 X 22.23 MM
Flat cut-off wheel Norton NORZON QUICK CUT angle grinder
References
norton:
66252829577
rubix:
204A3534
ean:
3157626434430
Technical specifications
Diameter
125
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252829577 NORZON CUTTING DISC ALUM.OXIDE 125 X 1.6 X 22.23 MM
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 125x1.6x22.23mm
Technical specifications
Attributes
Diameter
125
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Shape
41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.67
excl. VAT
/
Each
£
3.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252829414 A24/2R-125X3.0X22.23-T42 FLX-SPEEDOFLEX
FLEXOVIT 66252831197 DPC GEN PURP CUTTING DISC 230X3.4X22.23MM PACK 25
3M 91045 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X10MM
3M 87371 CUBITRON 3 CUT-OFF WHEEL 36+ T41 230 X3 X22.23MM
FLEXOVIT 66252833241 MEGALINE CUTTING DISC 115X0.8X22.23MM PACK 25
KLINGSPOR 355379 EDGE CUTTING-OFF WHEEL 125 X 1.2 X 22.23 MM FLAT
3M 51792 SILVER CUT-OFF WHEEL T41 125MMX1.6MMX22.2MM
NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25
FLEXOVIT 66252950914 GENERAL PURPOSE CUTTING DISC A30S 115X2.5X22.23MM
NORTON 66252845954 NQ24P-125X2.5X22.23-T41 NOR-QUANTUM3
OSBORNE 1183250100 C/OFF DISC
DISCONTINUED
3M 65477 CUBITRON II CUT OFF WHEEL T42 125 X 2.5MM PACK OF 25
PFERD 65508000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X6MM
3M 87378 CUBITRON 3 CUT-OFF WHEEL 36+ T42 230 X2.5 X22.23MM