FLEXOVIT 66252920409 MERCHANDISE CUTTING DISC 125X1X22.23MM PACK 25

Flexovit Merchandise Pro Long Life - Cut-off wheels

See technical informationSee documents

References

Flexovit:66252920409
Rubix:169A9966
brand logo

Technical specifications

Diameter125 mm
Thickness1 mm
Abrasive Materialaluminium oxide
See all Specifications

Documents

Product details : FLEXOVIT 66252920409 MERCHANDISE CUTTING DISC 125X1X22.23MM PACK 25


Cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Pro Long Life is fast, comfortable and has a high tool life. The discs are iron-, sulphur- and chlorine-free

Strengths

Fast cutting of steel and stainless steel, High tool life, Suitable for use on angle grinders

Applications

Cutting

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationultra-thin cut-off for steel and stainless steel (angle grinder)
Shape41 flat
Grain60
Max speed80 m/s
Seriesmerchandising pro
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
  • In stock: Next day delivery