NORTON CUTTINGDISC230MMPK25 66252918816
X-Treme Life Ultra Thin Cutting Disc
See technical informationSee documentsReferences
Norton:66252918816
Rubix:156A2488
EAN:3157623619823


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON CUTTINGDISC230MMPK25 66252918816
High performance aluminium oxide grain for fast and high material removal
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Depressed center disc Cut-Off for angle grinder - INOX - Norton X-Treme - 125x2.5x22.23mm
Applications
Ideal for heavy industrial use on all hard steel types and alloys
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | heavy industrial use;cutting;grinding |
| Shape | round |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | nor-x-treme life |
Show UNSPSC/ECL@SS
£ 70.71 excl. VAT
/ Each
£ 84.85 incl. VAT
- In stock: Next day delivery