References
Draper:94779
Rubix:382A8914
Manufacturer :94779
EAN:5059482030970


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : DRAPER 94779 CUT/DISC INOX - 115X1MM
Flat cutting disc designed for fast straight cutting of stainless-steel (inox). Also suitable for use on other metal working applications including steel, structural steel and sheet metal. Manufactured from premium quality aluminium oxide, which has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. Ultra-thin 1mm disc for rapid efficient cutting. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 115mm angle grinders with a 22.23mm bore. Manufactured to EN12413 standards.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting stainless-steel (inox) and other metalworking applications including steel, structural steel and sheet metal with a 115mm angle grinder. |
| Shape | flat cutting disc (type 41) |
| Max speed | 80 m/s |
Show UNSPSC/ECL@SS
£ 0.84 excl. VAT
/ Each
£ 1.01 incl. VAT
- Delivery usually within ( 7 ) days