FLEXOVIT 66252829282 THIN CUTTING DISC 115X1.0X22.23MM PACK 25


Flexovit THIN CUT for angle grinder Ultra thin cutting

References
flexovit:66252829282
rubix:80316272
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1 mm
See all Specifications

Product details : FLEXOVIT 66252829282 THIN CUTTING DISC 115X1.0X22.23MM PACK 25


General Purpose cut-off and deburring wheels can be used on steel and stainless steel. The best solution and the best performance/price ratio. The tool for professionals

Strengths

Thin wheel for precise, burr-free cutting on steel and stainless steel. Aluminium oxide cutting grit with medium bond hardness for cutting stability throughout the life of the wheel. Iron, sulphur and chlorine-free formula won't contaminate the workpiece.

Applications

Cutting

Technical specifications


Attributes
Diameter115 mm
Thickness1 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
  • Usually arrives within 14 working days