NORTON 66253371361 QUANTUM 3 INOX GRINDING DISC 115X7X22.23MM PACK 10


QUANTUM 3 for Right-Angle Grinder Grinding on METAL INOX

References
norton:66253371361
rubix:80252890
ean:8711479630163
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66253371361 QUANTUM 3 INOX GRINDING DISC 115X7X22.23MM PACK 10


Designed for optimized performance on all kinds of black steel.
The ceramic / aluminium blend of grains guarantees an absolute maximum material removal rate and speed of cut. Very omfortable in use. Where real savings in time, effort and process costs need to be made.
Disc Grinding for angle grinder - METAL INOX - Norton QUANTUM 3 - 115x7x22.23mm

Strengths

Fast grinding formula, gets the job done faster
Improved grinding control ensures precise grinding accuracy
Get to work in hard to reach areas like corners and grooves
Smoother feel, reduced fatigue and improve operator comfort
Boost the amperage on cordless grinders due to light weigth / fast cutting

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Thickness7 mm
Reaming diameter22.23 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 85.08 excl. VAT
/ Each
£ 102.10 incl. VAT
  • Usually arrives within 14 working days