Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
TYROLIT 223136 350 X 4MM X 25.4 THINK STONE CUT DISC PK 0
TYROLIT 223136 350 X 4MM X 25.4 THINK STONE CUT DISC PK 0
Cutting Disc
References
tyrolit:
223136
rubix:
80987403
ean:
9003172231365
Technical specifications
Diameter
350
mm
Thickness
4
mm
See all Specifications
Product details
Technical specifications
Product details : TYROLIT 223136 350 X 4MM X 25.4 THINK STONE CUT DISC PK 0
Technical specifications
Attributes
Logistic Weight
780
g
Diameter
350
mm
Thickness
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.17
excl. VAT
/
Each
£
75.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252846984 X-TREME PRO CUTTING DISC ZA46X 230X1.9X22.23MM PK25
FLEXOVIT 66252920415 MERCHANDISE CUTTING DISC 180X3.2X22.23MM PACK 25
NORTON 66252925462 VULCAN CHOP SAW CUTTING DISC 350X3.0X25.4MM PK 10
FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
TYROLIT 1 STAR CUT OFF DISC 230 X 3.0 X 22.23MM A30Q-BF 2 IN 1 222044
NORTON 66252831531 ZA30T-230X3.2X22.23-T42 NOR-NZ FOUNDRY
FLEXOVIT 66252920408 PRO INOX THIN CUTTING DISC 115 X 1.0 X 23MM
FLEXOVIT 66252920414 MERCHANDISE CUTTING DISC 125X3.2X22.23M PACK 25
FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM
FLEXOVIT 66252920409 MERCHANDISE CUTTING DISC 125X1X22.23MM PACK 25
NORTON CUTTINGDISC230MMPK25 66252918816
NORTON 66252925433 VULCAN INOX CUTTING DISC 125X1.0X22.23MM PACK 25
NORTON VULC FLAT INOX CUTTNG DISC 115X1.6X22.23 A46 PK 25 66252833401
3M 51775 SILVER CUT-OFF WHEEL T41 100MMX1MMX16MM
PFERD 43220120 THREADED CRIMPED WIRE BRUSH 125X10MM M14 STEEL 0.35