Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
FUSION LAMPS EDF15/835 15W T8 18IN TRIPHOSPHOR TUBE 3500K (L)450 MM X
FUSION LAMPS EDF15/835 15W T8 18IN TRIPHOSPHOR TUBE 3500K (L)450 MM X
Fluorescent Tube
References
fusion lamps:
EDF15/835
rubix:
234A7385
Technical specifications
Luminance
960
lm
See all Specifications
Product details
Technical specifications
Product details : FUSION LAMPS EDF15/835 15W T8 18IN TRIPHOSPHOR TUBE 3500K (L)450 MM X
15W T8 18in Triphosphor Tube 3500K (L)450 mm x (Dia)26 mm
Technical specifications
Attributes
Luminance
960
lm
Power
15
W
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.75
excl. VAT
/
Each
£
10.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FUSION LAMPS EDF4/835 4W T5 6 INCH WHITE TUBE 3500K (L)150 MM X (DIA)1
UNILITE BE-02+O PROSAFE 150 LUMEN USB RECHARGEABLE LED BEANIE HAT
LEDLENSER 502179 P6R CORE RECHARGABLE HAND TORCH
FUSION LAMPS FDR6SES/OP ESSENTIAL 6W SES LED OPAL GOLF BALL (L)77 MM X
FUSION LUMINAIRES DL18WLED 18W 1149MM LED LINK LIGHT CW (L)1149 MM X (
FUSION LAMPS EDP15SBC/CL 15W SBC PYGMY LAMP CLEAR (L)53 MM X (DIA)26 M
FUSION LAMPS EDLED/GU10/5CW/DIM 5W GU10 240V LED DIMMABLE 4000K (L)56
FUSION LAMPS CRLED/G45/ES/DIM 5W ES LED DIMMABLE GOLF BALL (CTR (L)73
FUSION LAMPS EDHPIE250P 250W GES ELLIPTICAL DUAL M/H (L)227 MM X (DIA)
FUSION LUMINAIRES FCD6 6W LED CIRCULAR DOWNLIGHT 4000K (DIA)128 MM X (
FUSION LAMPS EDF6/35 6W T5 9IN WHITE TUBE 3500K (L)225 MM X (DIA)16 MM
TAMLITE XCNC15NWM3 XCITE 1500MM SINGLE IP65-C/W LED BOARD/D (L)1560 MM
TAMLITE 2D LED LAMP TA12LED2D/R
SWITCHTEC PL22-240W LED INDICATOR LAMP 240V AC WHITE (L)51 MM X (DIA)3
TAMLITE XCBHWPCWPM3 XCITE 16W LED M3 CIRC. BULKHEAD WHITE PR (DIA)275